Zoro Homepage

Scissors, 8 In, Blk Hard Grip Handle

  • Mfr # 2WFX1

  • Zoro # G1756483


product price: $2.19
/ea

Key Features

Overall Length
8"
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFX1
Zoro #
G1756483
UPC #
190735456255
Country of Origin
China

Dimensions

Overall Length
8"
Length of Cut
80 mm
Blade Length
5 1/2 in
Bottom Finger Hole Length
50 mm
Top Finger Hole Length
25 mm

Details

Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Application
Multipurpose
Left/Right Hand
Right Hand
Primary Application
Multipurpose
Handle Color
Black
Adjustable
No
Handle Design
Ergonomic
Features
Heat Treated Blades
Cutting Action
Right Hand
Spring Assist Handle
No
Replaceable Blade
No
Material Application
Cardboard, Fabric, Paper
Non-Sparking
No
Includes Wire Stripping Notch
No
Includes Cushioned Grip
No
Pivot Type
Rivet
Blade Finish
Polished
Cutting Capacity
19 ga
Grip Material
Polypropylene
Insulated
No
Cutting Edge Type
Straight
Hand Orientation
Right-Hand

Description

Scissors, Adjustable No, Application Multipurpose, Blade Finish Polished, Blade Length 5 1/2 in, Blade Material Steel, Bottom Finger Hole Length 50 mm, Cutting Action Straight, Cutting Capacity 19 ga, Cutting Edge Type Straight, Features Heat Treated Blades, Grip Material Polypropylene, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.