Sckt Set Scrw, 1/2 Dog, 1/2-13x1", PK25

  • Mfr # U07820.050.0100

  • Zoro # G4525552


product price: $17.75
/pk 25, $0.71/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
1/2"-13
Drive Size
1/4 in
Point type
1/2 Dog
Point Type
1/2 Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07820.050.0100
Zoro #
G4525552
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1 in
Drive Size
1/4 in
Minimum Point Diameter
0.334 in
Maximum Point Diameter
0.343 in

Details

System of Measurement
Inch
Drive Type
Torx
Point type
1/2 Dog
Point Type
1/2 Dog
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Type
UNC
Meets
ASME B18.3/ASTM F912
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.5 in
Head Type
Headless
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F912
Pack Size
Small Pack
Thread Fit
3A

Description

Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.343 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.334 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.