Sckt Set Scrw, Flat, M8x1.25mmx12mm, PK10
Mfr # M51240.080.0012
Zoro # G2706627
product price: $3.35
/pk 10, $0.34/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Drive Size
4 mm
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51240.080.0012
Zoro #
G2706627
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Overall Length
12 mm
Drive Size
4 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Class
6g
Meets
DIN 913/ISO 4026
Decimal Equivalent
0.315 in
Rockwell Hardness
B96 to C33
Type
MM (Metric)
Head Type
Headless
Thread Type
Coarse
Thread Fit
6G
Pack Size
Small Pack
Dimensional Standards
DIN 913, ISO 4026
Material Grade/Class
18-8
Thread Pitch
1.25 mm
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M8x1.25, Overall Length 12 mm, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.315 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.