ScktStScrw, 1/2DogPt, #10-32, 1/4"L, PK100
- Mfr # SSDFIA-100025-100P
- Zoro # G4602035
product price:Â
$
8.29
/pk of 100, $0.08/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
3/32 in
Point type
1/2 Dog
Point Type
1/2 Dog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDFIA-100025-100P
- Zoro #
- G4602035
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point type
- 1/2 Dog
- Point Type
- 1/2 Dog
- Point Material
- Alloy Steel
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Rockwell Hardness
- C45 to C53
- Type
- Fine
- Decimal Equivalent
- 0.19 in
- Meets
- ASME B18.3/ASTM F912
- Head Type
- Headless
- Dimensional Standards
- ASME B18.3
- Material Quality Standards
- ASTM F912
- Pack Size
- Small Pack
- Thread Fit
- 3A
- Thread Type
- Fine
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- #10-32
- Overall Length
- 1/4 in
- Drive Size
- 3/32 in
- Minimum Point Diameter
- 0.12 in
- Maximum Point Diameter
- 0.127 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size #10-32, Overall Length 1/4 in, Drive Type Standard, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.127 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.12 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.