ScktStScrw, 1/2DogPt, 5/16"-18, 3/4"L, PK100
- Mfr # 141142-PR
- Zoro # G7450371
product price:Â
$
47.79
/pk of 100, $0.48/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
3/4 in
Drive Size
5/32 in
Point type
1/2 Dog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141142-PR
- Zoro #
- G7450371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 3/4 in
- Drive Size
- 5/32 in
- Minimum Point Diameter
- 0.203 in
- Point Diameter
- 0.203 in
- Fastener Length
- 3/4 in
- Point Length
- 0.203 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point type
- 1/2 Dog
- Point Type
- 1/2 Dog
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Decimal Equivalent
- 0.156 in
- Head Type
- Headless
- Fastener Thread Type
- UNC
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Material Grade/Class
- Through Hardened
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 3/4 in, Fastener Length 3/4 in, Drive Type Standard, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.