Shop ZORO SELECT
See all product information
Create Account
ScktStScrw, Cup Pt Type, 1"-8, 3" L
- Mfr # U01080.100.0300
- Zoro # G9977511
product price:Â
$
9.45
/ea
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1"-8
Drive Size
1 in
Point type
Cup
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01080.100.0300
- Zoro #
- G9977511
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Square
- Point type
- Cup
- Point Type
- Cup
- Point Material
- Steel
- Material
- Steel
- Finish
- Plain
- Item
- Socket Set Screw
- Rockwell Hardness
- C45 to C53
- Meets
- ASME B18.6.2
- Temp. Range (F)
- -58 Degrees to 302 Degrees F
- Head Type
- Square
- Thread Type
- Coarse
- Thread Fit
- 3A
- Maximum Temperature
- 302 Degrees F
- Dimensional Standards
- ASME B18.6.2
- Pack Size
- Small Pack
- Minimum Temperature
- -58 Degrees F
- Temperature - Minimum
- -58 Degrees F
- Temperature - Maximum
- 302 Degrees F
- Shell Material
- Steel
Dimensions
- Thread Size
- 1"-8
- Overall Length
- 3 in
- Drive Size
- 1 in
- Head Height
- 0.774 in
- Head Width
- 1 in
- Maximum Head Height
- 0.774 in
- Minimum Head Height
- 0.726 in
- Maximum Head Width
- 1 in
- Minimum Head Width
- 0.974 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1 In.-8, Overall Length 3 in, Drive Type External Square, Drive Size 1 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.774 in, Head Width 1 in, Maximum Head Height 0.774 in, Maximum Head Width 1 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.726 in, Minimum Head Width 0.974 in, Minimum Temperature -58 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.