ScktStScrw, CupPt, 5/16"-18, 2.5"L, PK50
- Mfr # U01080.031.0250
- Zoro # G4582261
product price:Â
$
28.65
/pk of 50, $0.57/ea
Key Features
Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Drive Size
5/16 in
Point type
Cup
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01080.031.0250
- Zoro #
- G4582261
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Square
- Point type
- Cup
- Point Type
- Cup
- Point Material
- Steel
- Material
- Steel
- Finish
- Plain
- Item
- Socket Set Screw
- Meets
- ASME B18.6.2
- Rockwell Hardness
- HR15N 83
- Type
- UNC
- Decimal Equivalent
- 0.312 in
- Head Type
- Square
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.2
- Thread Fit
- 3A
- Pack Size
- Small Pack
- Material Grade/Class
- 1018-1022
- Shell Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 2-1/2 in
- Drive Size
- 5/16 in
- Minimum Point Diameter
- 0.1563 in
- Head Height
- 0.234 in
- Head Width
- 5/16 in
- Point Diameter
- 0.156 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 2 1/2 in, Drive Type External Square, Drive Size 5/16 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.312 in, Dimensional Standards ASME B18.6.2, Head Height 0.234 in, Head Width 5/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.