Shop ZORO SELECT

ScktStScrw, FlatPt, 3/4"-10, 1.75"L, PK5

  • Mfr # U07860.075.0175
  • Zoro # G0051488

product price: 
$
69.89
/pk of 5, $13.98/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Drive Size
3/8 in
Point type
Flat
Point Type
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07860.075.0175
Zoro #
G0051488
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Socket Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees F
Meets
ASME B18.3
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.375 in
Head Type
Headless
Tensile Strength
180,000 psi
Thread Fit
3A
Color
Silver
Material Quality Standards
ASTM F912
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Locking
No
Jam Screw
No
Non-Marring Tip
No
Material Grade/Class
4035
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Thread Direction
Right Hand
Heat Treatment
Tempered
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel
Wire Color
Silver
Traction Material
Alloy Steel

Dimensions

Thread Size
3/4"-10
Overall Length
1-3/4 in
Drive Size
3/8 in
Minimum Point Diameter
0.375 in
Maximum Point Diameter
0.375 in
Fastener Length
1 3/4 in
Point Diameter
0.375 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 1 3/4 in, Fastener Length 1 3/4 in, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.