Shop ZORO SELECT
See all product information
Create Account
ScktStScrw, FlatPt, #5-40, 3/16"L, PK100
- Mfr # U07810.012.0018
- Zoro # G2808261
product price:Â
$
8.29
/pk of 100, $0.08/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#5-40
Drive Size
1/16 in
Point type
Flat
Point Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U07810.012.0018
- Zoro #
- G2808261
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point type
- Flat
- Point Type
- Flat
- Point Material
- Alloy Steel
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Rockwell Hardness
- C45 to C53
- Temp. Range (F)
- -58 Degrees to 302 Degrees F
- Meets
- ASME B18.3
- Decimal Equivalent
- 0.063 in
- Head Type
- Headless
- Thread Fit
- 3A
- Minimum Temperature
- -58 Degrees F
- Dimensional Standards
- ASME B18.3
- Pack Size
- Small Pack
- Maximum Temperature
- 302 Degrees F
- Thread Type
- Coarse
- Temperature - Maximum
- 302 Degrees F
- Temperature - Minimum
- -58 Degrees F
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #5-40
- Overall Length
- 3/16 in
- Drive Size
- 1/16 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #5-40, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.