Shop ZORO SELECT

ScktStScrw, FlatPt, 7/16"-14, 7/16"L, PK50

  • Mfr # U07860.043.0043
  • Zoro # G0051847

product price: 
$
208.99
/pk of 50, $4.18/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
7/16"-14
Drive Size
7/32 in
Point type
Flat
Point Type
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07860.043.0043
Zoro #
G0051847
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Socket Set Screw
Rockwell Hardness
C45 to C53
Meets
ASME B18.3
Temp. Range (F)
-58 Degrees to 302 Degrees F
Decimal Equivalent
0.219 in
Head Type
Headless
Material Quality Standards
ASTM F912
Thread Direction
Right Hand
Minimum Temperature
-58 Degrees F
Material Grade/Class
4035
Color
Silver
Tensile Strength
180,000 psi
Heat Treatment
Tempered
Pack Size
Small Pack
Thread Type
Coarse
Thread Fit
3A
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Jam Screw
No
Maximum Temperature
302 Degrees F
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.3
Thread Locking
No
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel
Wire Color
Silver
Traction Material
Alloy Steel

Dimensions

Thread Size
7/16"-14
Overall Length
7/16 in
Drive Size
7/32 in
Minimum Point Diameter
0.219 in
Maximum Point Diameter
0.219 in
Fastener Length
7/16 in
Point Diameter
0.219 in
Wire Rope Length
7/16 in
Length
7/16 in

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 7/16 In.-14, Overall Length 7/16 in, Fastener Length 7/16 in, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.219 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.