Shop ZORO SELECT
See all product information
Create Account
ScktStScrw, KnrldCpPt, #10-32, 5/16"L, PK100
- Mfr # U07891.019.0031
- Zoro # G4627761
product price:Â
$
7.95
/pk of 100, $0.08/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
3/32 in
Point type
Knurled Cup
Point Type
Knurled Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U07891.019.0031
- Zoro #
- G4627761
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point type
- Knurled Cup
- Point Type
- Knurled Cup
- Point Material
- Alloy Steel
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Type
- UNF
- Decimal Equivalent
- 0.19 in
- Rockwell Hardness
- C45 to C53
- Meets
- ANSI/ASME B18.3
- Head Type
- Headless
- Thread Type
- Fine
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Pack Size
- Small Pack
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #10-32
- Overall Length
- 5/16 in
- Drive Size
- 3/32 in
- Minimum Point Diameter
- 0.095 in
- Point Diameter
- 0.095 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 5/16 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.