Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, 1 3/4 fl oz, 11 cm, Silver

  • Mfr # F36738-0050

  • Zoro # G502590648


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
50 mL/2 oz
Color
Silver
Overall Length
4 21/64 in, 11 cm
Handle Length
50.8 mm, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36738-0050
Zoro #
G502590648
UPC #
191634086802
Country of Origin
Pakistan

Dimensions

Overall Length
4 21/64 in, 11 cm
Handle Length
50.8 mm, 2 in
Overall Width
1 1/2 in, 3.81 cm
Bowl Size
7 cm x 3.8 cm/2 3/4 in x 1 1/2 in
Size
4.5 in
Handle Dia.
25.4 mm, 1 in
Handle Length - Metric
50.8 mm
Handle Diameter - Metric
25.4 mm
Overall Width - Metric
3.81 cm
Overall Length - Metric
11 cm
Bowl Length - Metric
7 cm

Details

Item
Scoop
Material
Stainless Steel
Capacity
50 mL/2 oz
Color
Silver
Type
Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
Working Temp.
121 Degrees C (250 Degrees F)
Meets/Exceeds
GMP Compliant
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Autoclavable
Yes
Material Grade
316
Coating
Uncoated
Capacity - Metric
50 mL
Standards
GMP Compliant
Capacity - Imperial
1 3/4 fl oz
Features
Salt and Acid Resistant

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 1 3/4 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 11 cm, Capacity - Metric 50 mL, Features Salt and Acid Resistant, Handle Length - Metric 50.8 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 3.81 cm, Bowl Length - Metric 7 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.