Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, 16 7/8 fl oz, 24 cm, Silver

  • Mfr # F36738-0500

  • Zoro # G302590671


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
500 mL/17 oz
Color
Silver
Overall Length
24 cm, 9 29/64 in
Handle Length
4 in, 101.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36738-0500
Zoro #
G302590671
UPC #
191634086840
Country of Origin
Pakistan

Dimensions

Overall Length
24 cm, 9 29/64 in
Handle Length
4 in, 101.6 mm
Handle Dia.
1 in, 25.4 mm
Bowl Size
14 cm x 9.5 cm/5 1/2 in x 3 3/4 in
Overall Width
3 3/4 in, 9.53 cm
Size
9.5 in
Handle Length - Metric
101.6 mm
Overall Width - Metric
9.53 cm
Bowl Length - Metric
14 cm
Overall Length - Metric
24 cm
Handle Diameter - Metric
25.4 mm

Details

Item
Scoop
Material
Stainless Steel
Capacity
500 mL/17 oz
Color
Silver
Working Temp.
121 Degrees C (250 Degrees F)
Type
Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
Meets/Exceeds
GMP Compliant
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Capacity - Metric
500 mL
Material Grade
316
Capacity - Imperial
16 7/8 fl oz
Autoclavable
Yes
Features
Salt and Acid Resistant
Standards
GMP Compliant
Coating
Uncoated

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 16 7/8 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 24 cm, Capacity - Metric 500 mL, Features Salt and Acid Resistant, Handle Length - Metric 101.6 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 9.53 cm, Bowl Length - Metric 14 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.