Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, 33 3/4 fl oz, 30.5 cm, Silver

  • Mfr # F36739-1000

  • Zoro # G702590653


product price: $51.39
/ea

Key Features

Material
Stainless Steel
Capacity
1,000 mL/34 oz
Color
Silver
Handle Length
5 in, 127 mm
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36739-1000
Zoro #
G702590653
UPC #
191634086963
Country of Origin
Pakistan

Dimensions

Overall Length
30.5 cm, 12 1/64 in
Handle Length
5 in, 127 mm
Size
12 in
Handle Dia.
25.4 mm, 1 in
Overall Width
4 1/4 in, 10.8 cm
Overall Width - Metric
10.8 cm
Overall Length - Metric
30.5 cm
Handle Length - Metric
12.7 cm
Bowl Length - Metric
17.8 cm
Handle Diameter - Metric
25.4 mm

Details

Item
Scoop
Material
Stainless Steel
Capacity
1,000 mL/34 oz
Color
Silver
Working Temp.
121 Degrees C (250 Degrees F)
Type
Autoclavable, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High-Quality Scoops Help Reduce Laboratory Waste, Reusable, Useful in Applications With Limited Salt Exposure
Sterile/Non-Sterile
Non-Sterile
Meets/Exceeds
GMP Compliant
Product Type
Scoop
Capacity - Metric
1 L
Coating
Uncoated
Autoclavable
Yes
Standards
GMP Compliant
Material Grade
304
Capacity - Imperial
33 3/4 fl oz
Features
Useful in Applications with Limited Salt Exposure

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 304, Capacity - Imperial 33 3/4 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 30.5 cm, Capacity - Metric 1 L, Features Useful in Applications with Limited Salt Exposure, Handle Length - Metric 12.7 cm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 10.8 cm, Bowl Length - Metric 17.8 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.