Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, 33 3/4 fl oz, 34 cm, Silver

  • Mfr # F36738-1000

  • Zoro # G302590664


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
1,000 mL/34 oz
Color
Silver
Handle Length
127 mm, 5 in
Type
Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36738-1000
Zoro #
G302590664
UPC #
191634086888
Country of Origin
Pakistan

Dimensions

Overall Length
34 cm, 13 25/64 in
Handle Length
127 mm, 5 in
Size
13.75 in
Bowl Size
23.5 cm x 11 cm/9 1/4 in x 4 3/8 in
Handle Dia.
1 in, 25.4 mm
Overall Width
11.43 cm, 4 1/2 in
Handle Length - Metric
127 mm
Handle Diameter - Metric
25.4 mm
Bowl Length - Metric
23.5 cm
Overall Length - Metric
34 cm
Overall Width - Metric
11.43 cm

Details

Item
Scoop
Material
Stainless Steel
Capacity
1,000 mL/34 oz
Color
Silver
Type
Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
Working Temp.
121 Degrees C (250 Degrees F)
Meets/Exceeds
GMP Compliant
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Capacity - Imperial
33 3/4 fl oz
Material Grade
316
Capacity - Metric
1 L
Coating
Uncoated
Features
Salt and Acid Resistant
Autoclavable
Yes
Standards
GMP Compliant

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 33 3/4 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 34 cm, Capacity - Metric 1 L, Features Salt and Acid Resistant, Handle Length - Metric 127 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 11.43 cm, Bowl Length - Metric 23.5 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.