Zoro Homepage

Scoop, 42 1/4 fl oz, 30.5 cm, Silver

  • Mfr # F36738-1250

  • Zoro # G502590662


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
1,250 mL/42 oz
Color
Silver
Overall Length
30.5 cm, 12 1/64 in
Handle Length
127 mm, 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36738-1250
Zoro #
G502590662
UPC #
191634086901
Country of Origin
Pakistan

Dimensions

Overall Length
30.5 cm, 12 1/64 in
Handle Length
127 mm, 5 in
Size
12 in
Handle Dia.
25.4 mm, 1 in
Overall Width
4 3/4 in, 12.07 cm
Bowl Size
19.5 cm x 12.5 cm/7 1/2 in x 4 7/8 in
Handle Length - Metric
127 mm
Overall Width - Metric
12.07 cm
Bowl Length - Metric
19.5 cm
Handle Diameter - Metric
25.4 mm
Overall Length - Metric
30.5 cm

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 42 1/4 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 30.5 cm, Capacity - Metric 1.25 L, Features Salt and Acid Resistant, Handle Length - Metric 127 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 12.07 cm, Bowl Length - Metric 19.5 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.