Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, 57 1/2 fl oz, 35.5 cm, Silver

  • Mfr # F36738-1700

  • Zoro # G102590659


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
1,700 mL/58 oz
Color
Silver
Overall Length
13 31/32 in, 35.5 cm
Handle Length
5 in, 127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36738-1700
Zoro #
G102590659
UPC #
191634086925
Country of Origin
Pakistan

Dimensions

Overall Length
13 31/32 in, 35.5 cm
Handle Length
5 in, 127 mm
Bowl Size
23 cm x 13.5 cm/9 in x 5 3/8 in
Overall Width
5 1/2 in, 13.97 cm
Handle Dia.
25.4 mm, 1 in
Size
14 in
Bowl Length - Metric
23 cm
Handle Length - Metric
127 mm
Handle Diameter - Metric
25.4 mm
Overall Width - Metric
13.97 cm
Overall Length - Metric
35.5 cm

Details

Item
Scoop
Material
Stainless Steel
Capacity
1,700 mL/58 oz
Color
Silver
Type
Autoclavable, Easy to Clean Seamless Design to Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used in Place of Disposable Scoops, High Salt and Acid Resistance, Ideal for Food Sampling
Working Temp.
121 Degrees C (250 Degrees F)
Meets/Exceeds
GMP Compliant
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Autoclavable
Yes
Standards
GMP Compliant
Coating
Uncoated
Features
Salt and Acid Resistant
Material Grade
316
Capacity - Imperial
57 1/2 fl oz
Capacity - Metric
1.7 L

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 316, Capacity - Imperial 57 1/2 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards GMP Compliant, Overall Length - Metric 35.5 cm, Capacity - Metric 1.7 L, Features Salt and Acid Resistant, Handle Length - Metric 127 mm, Coating Uncoated, Handle Diameter - Metric 25.4 mm, Overall Width - Metric 13.97 cm, Bowl Length - Metric 23 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.