Scoop And Bag, 4 1/2 x 9 In, PK50
Mfr # H36910-0000
Zoro # G4766815
product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polystyrene
Type
Sterile Scoop/Twirl-type Bag
Overall Length
8 1/16 in, 20.5 cm
Features
Can Be Used as Weighing Boats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H36910-0000
Zoro #
G4766815
UPC #
024140930133
Country of Origin
United States
Dimensions
Overall Length
8 1/16 in, 20.5 cm
Handle Length
5 in, 127 mm
Bowl Size
7.8 cm x 4.1 cm x 2.9 cm/3 1/16 in x 1 5/8 in x 1 1/8 in
Overall Width
4.1 cm, 1 5/8 in
Overall Width - Metric
4.1 cm
Overall Length - Metric
20.5 cm
Overall Height - Metric
2.9 cm
Handle Length - Metric
12.7 cm
Bowl Length - Metric
7.8 cm
Details
Item
Sampling Scoop and Bag
Color
White
Material
Polystyrene
Type
Sterile Scoop/Twirl-type Bag
Features
Can Be Used as Weighing Boats
Meets/Exceeds
FDA Grade Materials
Capacity
60 mL/2 oz
Standards
FDA Grade Material
Product Type
Scoop
Capacity - Metric
60 mL
Sterile/Non-Sterile
Sterile
Coating
Uncoated
Capacity - Imperial
2 fl oz
Autoclavable
No
Description
Sampling Scoop and Bag, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 20.5 cm, Capacity - Metric 60 mL, Features Can Be Used as Weighing Boats, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 4.1 cm, Overall Height - Metric 2.9 cm, Bowl Length - Metric 7.8 cm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.