Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, Capacity 12 oz., Stainless Steel

  • Mfr # 428.06

  • Zoro # G4730363


product price: $42.29
/ea

Key Features

Material
Stainless Steel
Capacity
12 oz
Color
Silver
Product Type
Scoop
Capacity - Imperial
4 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428.06
Zoro #
G4730363
UPC #
-
Country of Origin
United States

Details

Item
Scoop
Material
Stainless Steel
Capacity
12 oz
Color
Silver
Product Type
Scoop
Capacity - Imperial
4 fl oz
Capacity - Metric
188.3 mL
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Material Grade
300

Description

Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 300, Capacity - Imperial 4 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 188.3 mL, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.