Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, HDPE, 100mL

  • Mfr # 108085-100

  • Zoro # G4769152


product price: $17.65
/ea

Key Features

Color
White
Material
HDPE
Type
Ladle Scoop
Overall Length
30.48 cm, 12 in
Handle Length
9 in, 228.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108085-100
Zoro #
G4769152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30.48 cm, 12 in
Handle Length
9 in, 228.6 mm
Overall Width
2 21/64 in, 5.92 cm
Bowl Length - Metric
7.62 cm
Overall Length - Metric
30.48 cm
Handle Length - Metric
22.86 cm
Overall Width - Metric
5.92 cm

Details

Item
Scoop
Color
White
Material
HDPE
Type
Ladle Scoop
Capacity
100 mL
Working Temp.
120 Degrees C (248 Degrees F)
Standards
FDA Grade Material
Product Type
Scoop
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
3 3/8 fl oz
Capacity - Metric
100 mL
Autoclavable
No

Description

Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 3 3/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 30.48 cm, Capacity - Metric 100 mL, Handle Length - Metric 22.86 cm, Coating Uncoated, Overall Width - Metric 5.92 cm, Bowl Length - Metric 7.62 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.