Zoro Homepage

Scoop, Poly, 1100cc, Bel-Art, PK6

  • Mfr # F36756-0000

  • Zoro # G3948576


product price: $34.39
/pk 6, $5.73/ea

Key Features

Color
White
Material
Polypropylene
Type
Polypropylene Scoop
Overall Length
32.7 cm, 12 7/8 in
Features
Can Be Used as Weighing Boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36756-0000
Zoro #
G3948576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32.7 cm, 12 7/8 in
Handle Length
103 mm, 4.06 in
Overall Width
4 5/16 in, 12.5 cm
Bowl Size
22.4 cm x 12.5 cm x 9.4 cm/8 13/16 in x 4 5/16 in x 3 11/16 in
Handle Length - Metric
10.3 cm
Overall Width - Metric
12.5 cm
Overall Length - Metric
32.7 cm
Bowl Length - Metric
22.4 cm
Overall Height - Metric
9.4 cm

Details

Item
Sampling Scoop
Color
White
Material
Polypropylene
Type
Polypropylene Scoop
Features
Can Be Used as Weighing Boats
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Capacity
1,100 mL/37.2 oz
Standards
FDA Regulations Governing Direct Food Contact
Product Type
Scoop
Capacity - Metric
1.1 L
Autoclavable
Yes
Capacity - Imperial
37 1/4 fl oz
Sterile/Non-Sterile
Non-Sterile
Coating
Uncoated

Description

Sampling Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 37 1/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Regulations Governing Direct Food Contact, Overall Length - Metric 32.7 cm, Capacity - Metric 1.1 L, Features Can Be Used as Weighing Boats, Handle Length - Metric 10.3 cm, Coating Uncoated, Overall Width - Metric 12.5 cm, Overall Height - Metric 9.4 cm, Bowl Length - Metric 22.4 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.