Zoro Homepage

Scoop, Poly, 60 Ml, Bel Art, PK12

  • Mfr # F36748-0000

  • Zoro # G4767743


product price: $31.45
/pk 12, $2.62/ea

Key Features

Color
White
Material
Polypropylene
Type
Polypropylene Scoop
Overall Length
8 1/16 in, 20.5 cm
Features
Flat bottom keeps scoops upright, May be used as weighing boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36748-0000
Zoro #
G4767743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in, 20.5 cm
Overall Width
4.1 cm, 1 5/8 in
Bowl Size
7.8 cm x 4.1 cm x 2.9 cm/3 1/16 in x 1 5/8 in x 1 1/8 in
Handle Length
120.7 mm, 5 in
Overall Height - Metric
2.9 cm
Handle Length - Metric
12.7 cm
Overall Width - Metric
4.1 cm
Bowl Length - Metric
7.8 cm
Overall Length - Metric
20.5 cm

Details

Item
Scoop
Color
White
Material
Polypropylene
Type
Polypropylene Scoop
Features
Flat bottom keeps scoops upright, May be used as weighing boats
Meets/Exceeds
FDA Regulations Governing Food Contact
Capacity
60 mL/2 oz
Standards
FDA Grade Material
Product Type
Scoop
Coating
Uncoated
Capacity - Imperial
2 fl oz
Capacity - Metric
60 mL
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile

Description

Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 2 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 20.5 cm, Capacity - Metric 60 mL, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 4.1 cm, Overall Height - Metric 2.9 cm, Bowl Length - Metric 7.8 cm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.