Scoop, Poly, 75 ML, PK12
Mfr # F36749-0000
Zoro # G4766842
product price: $31.79
/pk 12, $2.65/eaKey Features
Color
Clear
Material
Polypropylene
Type
Polypropylene Scoop
Overall Length
14.1 cm, 5 9/16 in
Features
Flat Bottom Keeps Them Upright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F36749-0000
Zoro #
G4766842
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.1 cm, 5 9/16 in
Handle Length
1.88 in, 48 mm
Overall Width
4.4 cm, 1 3/4 in
Bowl Size
9.4 cm x 4.4 cm x 2.7 cm/3 11/16 in x 1 3/4 in x 1 1/16 in
Overall Width - Metric
4.4 cm
Overall Length - Metric
14.1 cm
Overall Height - Metric
2.7 cm
Bowl Length - Metric
9.4 cm
Handle Length - Metric
4.8 cm
Details
Item
Sampling Scoop
Color
Clear
Material
Polypropylene
Type
Polypropylene Scoop
Features
Flat Bottom Keeps Them Upright
Meets/Exceeds
FDA Regulations Governing Food Contact
Capacity
75 mL/2.5 oz
Standards
FDA Regulations Governing Direct Food Contact
Product Type
Scoop
Coating
Uncoated
Capacity - Imperial
2 1/2 fl oz
Capacity - Metric
75 mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Description
Sampling Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 2 1/2 fl oz, Color Clear, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Regulations Governing Direct Food Contact, Overall Length - Metric 14.1 cm, Capacity - Metric 75 mL, Features Flat Bottom Keeps Them Upright, Handle Length - Metric 4.8 cm, Coating Uncoated, Overall Width - Metric 4.4 cm, Overall Height - Metric 2.7 cm, Bowl Length - Metric 9.4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.