Zoro Homepage

Scoop, Polypropylene, 2L, PK6

  • Mfr # F36758-0000

  • Zoro # G8283922


product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns

Key Features

Standards
FDA Grade Material
Bowl Size
22.7 cm x 14.8 cm x 8.9 cm/8 5/16 in x 5 13/16 in x 3 1/2 in
Material
Polypropylene
Overall Length
34.9 cm, 13 3/4 in
Type
Rectangular Shape with Rounded corners Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36758-0000
Zoro #
G8283922
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
22.7 cm x 14.8 cm x 8.9 cm/8 5/16 in x 5 13/16 in x 3 1/2 in
Overall Length
34.9 cm, 13 3/4 in
Handle Length
122 mm, 4.81 in
Overall Width
5 3/16 in, 14.8 cm
Overall Length - Metric
34.9 cm
Handle Length - Metric
12.2 cm
Overall Width - Metric
14.8 cm
Overall Height - Metric
8.9 cm
Bowl Length - Metric
22.7 cm

Details

Item
Scoop
Standards
FDA Grade Material
Material
Polypropylene
Type
Rectangular Shape with Rounded corners Scoop
Capacity
2L/1/2 gal
Color
White
Features
Looped Handle for Hanging
Product Type
Scoop
Capacity - Metric
2 L
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
67 5/8 fl oz
Coating
Uncoated

Description

Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 67 5/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 34.9 cm, Capacity - Metric 2 L, Features Looped Handle for Hanging, Handle Length - Metric 12.2 cm, Coating Uncoated, Overall Width - Metric 14.8 cm, Overall Height - Metric 8.9 cm, Bowl Length - Metric 22.7 cm, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.