Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, Polypropylene, PK12

  • Mfr # F36747-0000

  • Zoro # G4769186


product price: $11.49
/pk 12, $0.96/ea

Key Features

Color
White
Material
Polypropylene
Type
Polypropylene Scoop
Overall Length
3 1/16 in, 9.4 cm
Features
Flat bottom keeps scoops upright, May be used as weighing boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36747-0000
Zoro #
G4769186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in, 9.4 cm
Handle Length
1.25 in, 32 mm
Bowl Size
6.2 cm x 3.2 cm x 2.2 cm/2 7/16 in x 1 1/4 in x 7/8 in
Overall Width
1 1/4 in, 3.2 cm
Overall Length - Metric
9.4 cm
Overall Height - Metric
2.2 cm
Overall Width - Metric
3.2 cm
Handle Length - Metric
3.2 cm
Bowl Length - Metric
6.2 cm

Details

Item
Scoop
Color
White
Material
Polypropylene
Type
Polypropylene Scoop
Features
Flat bottom keeps scoops upright, May be used as weighing boats
Meets/Exceeds
FDA Regulations Governing Food Contact
Capacity
22 mL/0.74 oz
Standards
FDA Grade Material
Product Type
Scoop
Autoclavable
Yes
Coating
Uncoated
Capacity - Imperial
3/4 fl oz
Capacity - Metric
22 mL
Sterile/Non-Sterile
Non-Sterile

Description

Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 9.4 cm, Capacity - Metric 22 mL, Handle Length - Metric 3.2 cm, Coating Uncoated, Overall Width - Metric 3.2 cm, Overall Height - Metric 2.2 cm, Bowl Length - Metric 6.2 cm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.