Scoop, Polypropylene, White, 1000mL, PK6
- Mfr # 208065-1000
- Zoro # G0226410
product price:Â
$
158.99
/pk of 6, $26.50/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
1,000 mL
Color
White
Overall Length
5 35/64 in, 141 mm
Handle Length
48 mm, 1.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208065-1000
- Zoro #
- G0226410
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 5 35/64 in, 141 mm
- Handle Length
- 48 mm, 1.89 in
- Overall Width
- 15 7/32 in, 386.6 mm
- Size
- 141mm L x 386.6mm W x 69.4mm H
- Overall Length - Metric
- 141 mm
- Overall Height - Metric
- 69.4 mm
- Handle Length - Metric
- 48 mm
- Bowl Length - Metric
- 93 mm
- Overall Width - Metric
- 386.6 mm
- Fits Chest Size
- Chemical Resistant, Flat Bottomed
Description
Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 141 mm, Capacity - Metric 1 L, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 48 mm, Coating Uncoated, Overall Width - Metric 386.6 mm, Overall Height - Metric 69.4 mm, Bowl Length - Metric 93 mm, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.