Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, Polypropylene, White, 100mL, PK12

  • Mfr # 208065-0100

  • Zoro # G0226079


product price: $86.39
/pk 12, $7.20/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
100 mL
Color
White
Overall Length
67 mm, 2 41/64 in
Handle Length
0.94 in, 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208065-0100
Zoro #
G0226079
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
67 mm, 2 41/64 in
Handle Length
0.94 in, 24 mm
Size
67mm L x 201mm W x 34mm H
Overall Width
7 29/32 in, 201 mm
Overall Width - Metric
201 mm
Handle Length - Metric
23.87 mm
Overall Length - Metric
67 mm
Bowl Length - Metric
43.12 mm
Overall Height - Metric
34 mm

Details

Item
Scoop
Material
Polypropylene
Capacity
100 mL
Color
White
Type
Flat Bottom
Product Type
Scoop
Standards
FDA Grade Material
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
3 3/8 fl oz
Capacity - Metric
100 mL
Features
Chemical Resistant, Flat Bottomed
Autoclavable
Yes

Description

Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 3 3/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 67 mm, Capacity - Metric 100 mL, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 23.87 mm, Coating Uncoated, Overall Width - Metric 201 mm, Overall Height - Metric 34 mm, Bowl Length - Metric 43.12 mm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.