Zoro Homepage

Scoop, Polypropylene, White, 250mL, PK12

  • Mfr # 208065-0250

  • Zoro # G0226097


product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
250 mL
Color
White
Overall Length
94 mm, 3 45/64 in
Handle Length
1.65 in, 42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208065-0250
Zoro #
G0226097
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
94 mm, 3 45/64 in
Handle Length
1.65 in, 42 mm
Overall Width
261.5 mm, 10 19/64 in
Size
94mm L x 261.5mm W x 43.7mm H
Bowl Length - Metric
52.09 mm
Handle Length - Metric
41.91 mm
Overall Height - Metric
43.7 mm
Overall Length - Metric
94 mm
Overall Width - Metric
261.5 mm

Details

Item
Scoop
Material
Polypropylene
Capacity
250 mL
Color
White
Type
Flat Bottom
Product Type
Scoop
Coating
Uncoated
Standards
FDA Grade Material
Capacity - Imperial
8 1/2 fl oz
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity - Metric
250 mL
Features
Chemical Resistant, Flat Bottomed

Description

Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 8 1/2 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 94 mm, Capacity - Metric 250 mL, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 41.91 mm, Coating Uncoated, Overall Width - Metric 261.5 mm, Overall Height - Metric 43.7 mm, Bowl Length - Metric 52.09 mm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.