Zoro Homepage

Scoop, Polypropylene, White, 50mL, PK12

  • Mfr # 208065-0050

  • Zoro # G0226088


product price: $62.79
/pk 12, $5.23/ea

Key Features

Material
Polypropylene
Capacity
50 mL
Color
White
Overall Length
55.4 mm, 2 3/16 in
Handle Length
21 mm, 0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208065-0050
Zoro #
G0226088
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
55.4 mm, 2 3/16 in
Handle Length
21 mm, 0.83 in
Size
55.4mm L x 163mm W x 26mm H
Overall Width
163 mm, 6 27/64 in
Overall Width - Metric
163 mm
Overall Height - Metric
26 mm
Bowl Length - Metric
34.32 mm
Handle Length - Metric
21.08 mm
Overall Length - Metric
55.4 mm

Details

Item
Scoop
Material
Polypropylene
Capacity
50 mL
Color
White
Type
Flat Bottom
Product Type
Scoop
Capacity - Metric
50 mL
Capacity - Imperial
1 3/4 fl oz
Standards
FDA Grade Material
Autoclavable
Yes
Features
Chemical Resistant, Flat Bottomed
Sterile/Non-Sterile
Non-Sterile
Coating
Uncoated

Description

Scoop, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 1 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 55.4 mm, Capacity - Metric 50 mL, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 21.08 mm, Coating Uncoated, Overall Width - Metric 163 mm, Overall Height - Metric 26 mm, Bowl Length - Metric 34.32 mm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.