Zoro Homepage

Scoop, Polystyrene, 250 ml, PK100

  • Mfr # H36906-0000

  • Zoro # G4136702


product price: $256.99
/pk 100, $2.57/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Type
Sterile Polystyrene Scoop
Overall Length
7 1/2 in, 19.1 cm
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36906-0000
Zoro #
G4136702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in, 19.1 cm
Overall Width
2 1/8 in, 5.4 cm
Handle Length
2.19 in, 56 mm
Bowl Size
13.5 cm x 5.4 cm x 4.9 cm/5 5/16 in x 2 1/8 in x 1 5/16 in
Overall Height - Metric
4.9 cm
Bowl Length - Metric
13.5 cm
Handle Length - Metric
5.6 cm
Overall Width - Metric
5.4 cm
Overall Length - Metric
19.1 cm

Details

Item
Scoop
Color
White
Material
Polystyrene
Type
Sterile Polystyrene Scoop
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Meets/Exceeds
FDA Grade Materials
Capacity
250 mL/8 oz
Standards
FDA Grade Material
Product Type
Scoop
Capacity - Metric
250 mL
Pre-Cleaned
Sterilization
Sterilization Method
Gamma Irradiation
Autoclavable
No
Coating
Uncoated
Sterile/Non-Sterile
Sterile
Capacity - Imperial
8 1/2 fl oz

Description

The SP Scienceware H36906-0000 Sterile Sampling Scoop is the perfect tool for collecting samples. It has a wide range of applications, including in laboratories and food service. The scoop has a capacity of 250 mL/8 oz., with an overall length of 7 1/2 in., 19.1 cm, and width of 2 1/8 in., 5.4 cm.. This sterile polystyrene scoop has a handle length of 2 1875 in., 5.6 cm.. The bowl size measures 13.5cm x 5.4cm x 4.9cm/5-5/16 in x 2-1/8 in x 1-5/16 in.. For more information on the SP Scienceware H36906-0000 Sterile Sampling Scoop, check out our website today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.