Scoop, Stainless Steel, 6 Oz.
Mfr # 428.04 SCOOP 6
Zoro # G3950396
product price: $37.15
/eaKey Features
Material
Stainless Steel
Capacity
6 oz
Color
Silver
Size
5 in
Product Type
Scoop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428.04 SCOOP 6
Zoro #
G3950396
UPC #
-
Country of Origin
United States
Dimensions
Size
5 in
Details
Item
Scoop
Material
Stainless Steel
Capacity
6 oz
Color
Silver
Product Type
Scoop
Material Grade
300
Capacity - Metric
177.44 mL
Autoclavable
No
Capacity - Imperial
6 fl oz
Sterile/Non-Sterile
Non-Sterile
Description
Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 300, Capacity - Imperial 6 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 177.44 mL, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.