Zoro Homepage

SCOOP STRL PS 125 ML R BEL-ART, PK100

  • Mfr # H36904-2004

  • Zoro # G4772424


product price: $203.99
/pk 100, $2.04/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polystyrene
Type
Sterile Sampling Scoop
Overall Length
8 1/16 in, 22.1 cm
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36904-2004
Zoro #
G4772424
UPC #
024140929939
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in, 22.1 cm
Handle Length
120.7 mm, 5 in
Overall Width
2 in, 5.1 cm
Bowl Size
9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in
Overall Width - Metric
5.1 cm
Overall Length - Metric
22.1 cm
Handle Length - Metric
12.7 cm
Overall Height - Metric
3.3 cm
Bowl Length - Metric
9.4 cm

Details

Item
Scoop
Color
Red
Material
Polystyrene
Type
Sterile Sampling Scoop
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Meets/Exceeds
FDA Grade Materials
Capacity
125 mL/4 oz
Standards
FDA Grade Material
Product Type
Scoop
Coating
Uncoated
Capacity - Metric
125 mL
Autoclavable
No
Capacity - Imperial
4 1/4 fl oz
Sterile/Non-Sterile
Sterile
Pre-Cleaned
Sterilization

Description

Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 4 1/4 fl oz, Color Red, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 22.1 cm, Capacity - Metric 125 mL, Features Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 5.1 cm, Overall Height - Metric 3.3 cm, Pre-Cleaned Sterilization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.