Zoro Homepage

Scoop, White, 1000mL

  • Mfr # 607145

  • Zoro # G4765661


product price: $44.29
/ea

Key Features

Color
White
Material
HDPE
Type
Corrosion Resistant
Overall Length
39.05 cm, 15 3/8 in
Features
Chemical Resistant, Flat Bottomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607145
Zoro #
G4765661
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
39.05 cm, 15 3/8 in
Overall Width
6 3/4 in, 17.15 cm
Handle Length
127 mm, 5 in
Overall Width - Metric
17.15 cm
Handle Length - Metric
12.7 cm
Overall Length - Metric
39.05 cm
Bowl Length - Metric
27.3 cm

Details

Item
Scoop
Color
White
Material
HDPE
Type
Corrosion Resistant
Features
Chemical Resistant, Flat Bottomed
Working Temp.
120 Degrees C (248 Degrees F)
Capacity
1,000 mL
Standards
FDA Grade Material
Product Type
Scoop
Coating
Uncoated
Autoclavable
No
Capacity - Metric
1.25 L
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
42 1/4 fl oz

Description

Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 42 1/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 39.05 cm, Capacity - Metric 1.25 L, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 17.15 cm, Bowl Length - Metric 27.3 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.