Zoro Homepage

Scoop, White, 150mL

  • Mfr # 607115

  • Zoro # G4198817


product price: $6.85
/ea

Key Features

Color
White
Material
HDPE
Type
Corrosion Resistant
Overall Length
25.4 cm, 10 in
Features
Chemical Resistant, Flat Bottomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607115
Zoro #
G4198817
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25.4 cm, 10 in
Overall Width
3 1/4 in, 8.26 cm
Handle Length
3.75 in, 95.25 mm
Overall Width - Metric
8.26 cm
Handle Length - Metric
95.25 mm
Bowl Length - Metric
14.6 cm
Overall Length - Metric
25.4 cm

Details

Item
Scoop
Color
White
Material
HDPE
Type
Corrosion Resistant
Features
Chemical Resistant, Flat Bottomed
Working Temp.
120 Degrees C (248 Degrees F)
Capacity
150 mL
Standards
FDA Grade Material
Product Type
Scoop
Capacity - Metric
150 mL
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
5 1/8 fl oz
Autoclavable
No

Description

Made of corrosion-resistant HDPE, this Dynalon 150mL White Scoop is the perfect tool for your next project. With a working temperature of 120 degrees C, this white scoop is resistant to corrosion. It has an overall length and width of 10 in. and 3 1/4 in. respectively. The handle length measures 3.75 in., which gives you a firm grip when using it. Made with quality materials, the Dynalon 150mL White Scoop will serve you well on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.