Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, 19cm L, 11 cm W, WH, PK100

  • Mfr # 0628651

  • Zoro # G210080417


product price: $508.99
/pk 100, $5.09/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Overall Width - Metric
11 cm
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520
Overall Length - Metric
19 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628651
Zoro #
G210080417
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width - Metric
11 cm
Overall Length - Metric
19 cm
Blade Length - Metric
11 cm
Blade Width - Metric
11 cm

Details

Item
Scraper
Material
HDPE
Color
White
Standards
EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Product Type
Scraper
Features
Cleanroom Class 100,000, Individually Packaged, For Food, Creams, and General Scaping

Description

Scraper, Product Type Scraper, Material HDPE, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520, Overall Length - Metric 19 cm, Overall Width - Metric 11 cm, Handle Length - Metric Not Applicable, Blade Width - Metric 11 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 11 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.