SCRAPER NYLON BEL-ART
Mfr # H36820-0000
Zoro # G4767052
product price: $71.79
/eaKey Features
Color
White
Material
Nylon
Type
Resharpenable Rigid Scraper
Overall Length
28.5 cm, 11 1/4 in
Features
Edge May Be Resharpened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H36820-0000
Zoro #
G4767052
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
28.5 cm, 11 1/4 in
Overall Width - Metric
6.3 cm
Blade Length - Metric
6.3 cm
Overall Length - Metric
28.6 cm
Handle Diameter - Metric
25 mm
Blade Width - Metric
6.3 cm
Handle Length - Metric
22.3 cm
Details
Item
Scraper
Color
White
Material
Nylon
Type
Resharpenable Rigid Scraper
Features
Edge May Be Resharpened
Meets/Exceeds
FDA Requirements for Direct Contact with Food, Drug and Cosmetics
Working Temp.
82 Degrees C (180 Degrees F)
Standards
FDA Compliant
Product Type
Scraper
Number of Functional Sides
2
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Description
Scraper, Product Type Scraper, Material Nylon, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 28.6 cm, Overall Width - Metric 6.3 cm, Handle Length - Metric 22.3 cm, Blade Width - Metric 6.3 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 6.3 cm, Features Edge May Be Resharpened, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.