Zoro Homepage

Scraper, Nylon, White, Short Handled Type

  • Mfr # 490834

  • Zoro # G0226313


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
White
Overall Length
13 1/2 in, 34.29 cm
Handle Length
165.1 mm, 6.5 in
Overall Width
4 1/2 in, 11.43 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490834
Zoro #
G0226313
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in, 34.29 cm
Handle Length
165.1 mm, 6.5 in
Overall Width
4 1/2 in, 11.43 cm
Size
4-1/2 in W x 7 in L
Overall Width - Metric
11.43 cm
Overall Length - Metric
31.75 cm
Handle Diameter - Metric
31.8 mm
Blade Length - Metric
17.78 cm
Blade Width - Metric
11.43 cm
Handle Length - Metric
16.51 cm

Details

Item
Scraper
Material
Nylon
Color
White
Type
Short Handled
Product Type
Scraper
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Features
Edge May Be Resharpened
Number of Functional Sides
2

Description

Scraper, Product Type Scraper, Material Nylon, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards Not Applicable, Overall Length - Metric 31.75 cm, Overall Width - Metric 11.43 cm, Handle Length - Metric 16.51 cm, Blade Width - Metric 11.43 cm, Handle Diameter - Metric 31.8 mm, Blade Length - Metric 17.78 cm, Features Edge May Be Resharpened, Number of Functional Sides 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.