Zoro Homepage

Screen Spline, 1500 ft, Black, Vinyl

  • Mfr # 66-96B-1.5

  • Zoro # G405972725


product price: $73.49
/ea

Key Features

Material
Vinyl
Color
Black
Insert Size
3/16 in
Flange Width
11/64 in
Overall Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-96B-1.5
Zoro #
G405972725
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3/16 in
Flange Width
11/64 in
Overall Width
3/16 in
Overall Length
1,500 ft
Core Diameter
3/32 in
Flange Thickness
11/64 in
Rib Depth
0.004 in
Overall Height
3/16 in

Details

Item
Screen Spline
Material
Vinyl
Color
Black
Projection
3/16 in
Flange Material
Vinyl
Product Type
Screen Spline
Sold As
Roll
For Use With
Windows/Doors
Insert Color
Black
Seal Shape
Round
Insert Material
Vinyl
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Screen Spline, Material Vinyl, Black, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.