Zoro Homepage

Screw Anchor, Carbon Steel, 50 PK

  • Mfr # 1407AWHS

  • Zoro # G9669949


product price: $41.19
/pk 50, $0.82/ea

Key Features

Compatible Material
Hollow Block
Anchor Diameter
1/4"
Thread Size
1/4"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407AWHS
Zoro #
G9669949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Thread Size
1/4"

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Carbon Steel

Description

1/4 SHORT Small Hollow Wall Anchor Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.