Screw Assortment, Stainless Steel, Plain Finish

  • Mfr # JBDL24JJF

  • Zoro # G3761849


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Size
#6-32 to 1/4"-20
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBDL24JJF
Zoro #
G3761849
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6 to 1/4"
Length
1/2 in to 2 in
Thread Size
#6-32 to 1/4"-20
Drive Size
#1, #2
Number of Sizes
24
Driver Size
#1, #2

Details

Item
Screw Assortment
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive
Phillips
Includes
Screws (25) Each: 6-32x1/2 in, 3/4 in, 1 in, 1 1/2 in, 8-32x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10-24x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 10-32x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 1/4"-20x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Metal Compartment Box with Lid
Number of Pieces
600
Type
Machine Screw Assortment
Drive Type
Phillips
Includes Hex Nuts
Hex Nuts Not Included
Head Style
Flat
Pack Size
Small
Includes Flat Washers
Flat Washers Not Included
Container Material
Metal
Includes Hex Head Screws
Hex Head Screws Not Included
Includes Lock Washers
Lock Washers Not Included

Description

Screw Assortment, Finish Plain, Head Type Flat, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.