Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24RHMS50
Zoro # G3761998
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Screw Size
#6 to #10
Finish
Zinc Plated
Thread Size
#6-32 to #10-32
Head Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBDL24RHMS50
Zoro #
G3761998
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6 to #10
Length
1/4 in to 2 in
Thread Size
#6-32 to #10-32
Number of Sizes
24
Details
Item
Screw Assortment
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive
Slotted
System of Measurement
Inch
Includes
Screws (50) Each: 6-32x1/4 in, 1/2 in, 3/4 in, 1 in, 8-32x1/4 in, 1/2 in, 3/4 in, 1 in, 10-32x1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Hex Nuts 6-32, 8-32, 10-32, SAE Flat Washers #6, #8, #10, External Tooth Lock Washers #6, #8, #10, Metal Compartment Box with Lid
Number of Pieces
1,200
Drive Type
Slotted
Type
Machine Screw Assortment
Hex Nuts Included
#10-32, #6-32, #8-32
Includes Hex Nuts
Yes
Lock Washers Included
#6
Head Style
Round
Container Material
Metal
Flat Washers Included
#10, #6, #8
Includes Hex Head Screws
No
Includes Lock Washers
Yes
Pack Size
Small
Includes Flat Washers
Yes
Description
Fastener Assortment, Finish Zinc Plated, Head Type Round, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Flat Washers Included #10, #6, #8, Head Style Round, Hex Nuts Included #10-32, #6-32, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.