Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-403937

  • Zoro # G4345279


product price: $70.55
/ea

Key Features

Overall Length
83 mm
Flute Length
48 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-403937
Zoro #
G4345279
UPC #
888226081689
Country of Origin
China

Dimensions

Drill Bit Size
10 mm
Overall Length
83 mm
Flute Length
48 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Sizes Included
10.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3777/10000 in
Maximum Drilling Depth
1 7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3937
Drill Bit Grouping
Drill Bit
Grade
C2
List Number
460
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Material Grade - Machining
C2
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Spiral Direction
Right Hand
Web Construction
Split
Shank Type - Machining
Straight
Helix Angle - Maximum
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N

Description

Screw Machine Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3937

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.