Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-404331

  • Zoro # G4345069


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Flute Length
51 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-404331
Zoro #
G4345069
UPC #
888226081702
Country of Origin
China

Dimensions

Drill Bit Size
11 mm
Overall Length
86 mm
Flute Length
51 mm
Sizes Included
11.00mm
Depth:Dia. Ratio
5xD
Shank Dia.
11 mm
Maximum Drilling Depth
2 in
Shank Length
1 1889/5000 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4331
List Number
460
Grade
C2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Web Construction
Split
Web Thinning
Thinned
Material Grade - Machining
C2
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.