Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 460-105000B

  • Zoro # G9556574


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-105000B
Zoro #
G9556574
UPC #
888226119467
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Sizes Included
1/2"
Depth:Dia. Ratio
5xD
Shank Dia.
1/2 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/4 in
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5000
List Number
460
Grade
C2
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Web Construction
Split
Primary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
C2
Measurement System
Fractional Inch
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees
Secondary Material Application ISO Code
H, N

Description

Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products