Zoro Homepage

Screw Machine Drill Bit, 12.00 mm Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

  • Mfr # 11004724

  • Zoro # G0506110


product price: $34.49
/ea

Key Features

Drill Bit Size
12 mm
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11004724
Zoro #
G0506110
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
12 mm
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Shank Dia.
12 mm
Depth:Dia. Ratio
4xD
Sizes Included
12.00mm
Drill Length Class
Screw-Machine Length
Shank Length
1 1/2 in
Maximum Drilling Depth
2 1/8 in
Drill Point Length
3.60 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4724
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
List Number
110
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Drill Bit Point Type
Cam Relieved Point
Material Grade - Machining
General Purpose
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, N

Description

Screw Machine Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.