Zoro Homepage

Screw Machine Drill Bit, 13.50 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

  • Mfr # 11505315

  • Zoro # G0505270


product price: $48.19
/ea

Key Features

Drill Bit Size
13.5 mm
Overall Length
3 7/8 in
Flute Length
2 3/8 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11505315
Zoro #
G0505270
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13.5 mm
Overall Length
3 7/8 in
Flute Length
2 3/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
13.5 mm
Sizes Included
13.50mm
Shank Length
1 1/2 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.83 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5315
Grade
General Purpose
Standards
Not Rated
Flute Type
Spiral
List Number
115
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, S
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Primary Material Application
All Materials
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5315

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.