Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish
Mfr # 460-104688A
Zoro # G4344326
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
15/32 in
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-104688A
Zoro #
G4344326
UPC #
888226170000
Country of Origin
China
Dimensions
Drill Bit Size
15/32 in
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Sizes Included
15/32"
Depth:Dia. Ratio
5xD
Shank Dia.
15/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/2 in
Maximum Drilling Depth
2 1/8 in
Description
Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.