Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-102344

  • Zoro # G9556924


product price: $26.49
/ea
Sold in multiples of 5 for $132.45

Key Features

Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-102344
Zoro #
G9556924
UPC #
888226102247
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Depth:Dia. Ratio
6xD
Shank Dia.
15/64 in
Sizes Included
15/64"
Maximum Drilling Depth
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
460
Grade
C2
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2344
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Web Construction
Split
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Measurement System
Fractional Inch
Web Thinning
Thinned
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.