Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-301590B
Zoro # G4343775
product price: $21.15
/eaKey Features
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-301590B
Zoro #
G4343775
UPC #
888226119917
Country of Origin
China
Dimensions
Drill Bit Size
#21
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Sizes Included
#21
Depth:Dia. Ratio
7xD
Shank Dia.
5/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in
Description
Screw Machine Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.