Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish
Mfr # 460-103906A
Zoro # G4343495
product price: $71.15
/eaKey Features
Drill Bit Size
25/64 in
Overall Length
3 1/4 in
Flute Length
1 7/8 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-103906A
Zoro #
G4343495
UPC #
888226169950
Country of Origin
China
Dimensions
Drill Bit Size
25/64 in
Overall Length
3 1/4 in
Flute Length
1 7/8 in
Sizes Included
25/64"
Depth:Dia. Ratio
5xD
Shank Dia.
25/64 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 7/8 in
Shank Length
1 3/8 in
Description
Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.